Beli pc server di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Acer Single CPU Tower Server Altos T1atribut:
- BMP Value: 15
- Power (W): 500
- TKDN Value (%): 27.13
- TKDN Value + BMP Value: 42.13
- Types of Products: PDN
- Types of TKDN Products: Server
- Logitech Classic USB + Optical USBDeskripsi:PERSYARATAN SISTEMWindows® XP, Windows Vista®, Windows® 7, Windows® 8, atau Linux® kernel 2.6 atau versi terbaruDua port USBISI KEMASAN- Keyboard- Mouse- Panduan penggunaPART NUMBERPN: 920-002693
- Totolink 16-Port Gigabit Destkop/Rackmount SwitchDeskripsi:SG16D is a 16-port intelligent high-performancegigabit switch installed on a desktop/rack type.The SG16D is designed specifically for applicationssuch as diskless systems, network cloning, etc.It passes 16 Gigabit RJ-45 ports in full duplexThe full bandwidth of 2000Mbps is provided inworking mode, which can transfer large files at high speed.It is an ideal choice for workgroup or departmental networks.In addition, it supports easy-to-view LED indicators for cableinstallation and normal operation diagnosis.16 10/100/1000BASE-T (AUTO-MDIX) Gigabit Ethernetports support wire-speed forwarding, automatic MDI/MDIXand auto-negotiation, without worrying about the cable type,just plug and play.Make the SG16D a high-performance solution for your business network.Package Contents:SG16D Desktop Switch, Power Adapter, Quick Installation Guideatribut:
- Frame Filtering (pps): 10Mbps: 14880, 100Mbps: 148800, 1000Mbps: 1488000
- MAC Address Learning: Auto-learning, auto-aging
- Mac Address Table: 8K
- Network Media: 10BASE-T: UTP Cat 3, 4, 5 cable (100m, max), EIA/TIA-568 100Ω STP (100m max.), 100BASE-TX: UTP Cat 5, 5e cable (100m max.), EIA/TIA-568 100Ω STP (100m max.), 1000BASE-TX: UTP Cat 5, 5e cable (100m max.)
- Power Supply (V): AC 100-240
- Transmission Method: Store and Forward
- Backup Bandwidth (Gbps): 32
- Dimensions (LxWxH) (mm): 294x180x44
- Interface: 16x 10/100/1000Mbps auto-negotiation RJ-45 Ports (Auto MDI/MDIx)
- LED Indicator: 1x Power, Link/Activity
- Standard & Protocol: IEEE 802.3, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x
- Lenovo PC ThinkCentre M70t Gen 3atribut:
- Processor: Up to 12th Gen Intel® Core™ i9 vPro®
- Operating System: Up to Windows 11 Pro
- Storage: Dual storage: SSD + HDD ; Up to 1TB M.2 PCIe SSD ; Up to 2TB 7200rpm SATA HDD
- Graphics: Intel® UHD Graphics 730 / 710 ; Intel® Iris® Xe MAX Graphic DG1E 2GB ; AMD Radeon™ RX 6400 4GB ;NVIDIA® GeForce RTX™
- Dimensions (HxWxD) (mm): 346x145x296 / 13.6'' x 5.7'' x 11.6''
- Color: Raven Black
- External Bay: Slim Optical Disc Drive
- M.2 Slots: M.2 SSD Gen 4 ; M.2 WiFi
- Memory (GB): Up to 128 (DDR4 UDIMM 3200MHz)
- Volume (L): 13.6
- Lenovo ThinkCentre Neo 50t Gen 4atribut:
- Processor: Intel Core i5-13400, 10 Cores (6P + 4E) / 16 Threads, P-core 2.5 / 4.6GHz, E-core 1.8 / 3.3GHz
- Graphics: Integrated Intel UHD Graphics 730
- Memory (GB): 1 x 8 UDIMM DDR4-3200
- Storage (Gb): 512 SSD M.2 2280 PCIe 4.0x4 NVMe Opal 2.0
- Ruijie 24-Port Gigabit Smart Cloud Managed Non-PoE Switchatribut:
- Dimensions (WxDxH) (mm): 440x165x44
- Forwarding Rate (Mpps): 35.71
- Layer Type: Layer 2
- MTBF: > 200000
- Mac Address Table: 8000
- Max. VLANs: 16
- Port Surge (kV): 4
- Ports: 24 x 10/100/1000Base-T ports
- Switching Capacity (Gbps): 48
- fan: Fanless
- Dell Precision T5860 MTDeskripsi:Intel Xeon W5-2455X (30 MB cache, 12 cores, 24 threads, 3.2 GHz to 4.6 GHz Turbo, 200 W) 32GB (1x32GB) DDR5 RDIMM ECC M.2 1TB PCIe NVMe Class 40 Solid State Drive DVDRW Optical Drive 24″ P2422H Monitor Nvidia RTX A4000 16GB Qualcomm WCN6856 Wireless Card with Bluetooth USB Optical Mouse MS116 & USB Keyboard KB216 Windows 11 Profesional 64 Bitatribut:
- Color: Black
- Processor: Intel Xeon W5-2455X (30 MB cache, 12 cores, 24 threads, 3.2 GHz to 4.6 GHz Turbo, 200 W)
- Memory (GB): 32 (1x32GB) DDR5 RDIMM ECC
- Storage (TB): 1 (M.2 PCIe NVMe Class 40)
- Graphic Card: Nvidia RTX A4000 16GB
- tp-link Wireless N Access Pointatribut:
- Wireless Standards: IEEE 802.11n, IEEE 802.11g, IEEE 802.11b
- Certification: CE, FCC, RoHS
- Frequency (GHz): 2.4-2.4835
- Management: SNMP
- Quality of Service: WMM
- Huawei Modem Wifi 4Gatribut:
- Huawei Type: LTE Mobile Wifi E5576-606
- Connectivity: 4G LTE Band 1/3/5/8/40, 3G Band Band 1/8
- Speed: LTE CAT 4 DL : 150 Mbps | UL : 50 Mbps
- Battery Capacity (mAh): 1500
- Application: Hi Link Smart App
- Supported OS: Supporting Windows, MAC, Android, IOS
- Wi-Fi Range (m): 10
- Wireless Standard (b/g/n): 802.11
- PROLiNK Wireless Dual and Gigabit RouterDeskripsi:WiFi Standard : - Concurrent Dual-Band: IEEE 802.11 b/g/n (2.4GHz) IEEE 802.11 a/n/ac (5GHz) RF Output Power : - 2.4GHz: Max 20dBm; 5GHz : Max 20 dBm Date Rate : - 300Mbps (2.4GHz); 867Mbps (5GHz) Wireless Mode : - Router/AP/Repeater mode Security : - 64/128-bit WEP, WPA-PSK/WPA2-PSK MAC Address Filtering; Wi-Fi Protected Setup (WPS) Firewall : - DoS, IP/MAC Filtering, DMZ Interface : - WAN x 1 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - LAN x 4 : 10/100/1000Mbps Auto MDI/MDIX Ethernet Port (RJ45) - USB2.0 x 1 (Optional) Buttons : - Power, WPS, WLAN, Reset Antenna : - 4 x Fixed High-Gain Antenna Power Adapter : - 12VDC/1A Power Consumption : - 10W (Maximum)atribut:
- Fast Transfer Speed (Mbps): 1200
- Dell PowerEdge R760xs Rack ServerDeskripsi:2xIntel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-44002x64GB RDIMM, 4800MT/s Dual Rank6x4TB NLSAS 12Gbps 7.2K 512n 3.5in Hot plug3.5" Chassis with up to 12 Hard Drives (SAS/SATA) PERC11MouseKeyboardPERC H755 Adapter, Low ProfileStandard HeatsinkDual, Hot-plug, Power Supply Redundant (1+1), 1100W, Mixed Mode, NAFOpenManage Enterprise Advanced No Monitor 2 x Power Cord - C13, 1.9M, 250V, 10A (Indonesia, Laos, Vietnam)Trusted Platform Module 2.0 V32 x Jumper Cord - C13/C14, 4M, 250V, 10A (US, EU, TW, APCC countries except ANZ)Broadcom 57414 Dual Port 10/25GbE SFP28 Adapter, PCIe Low Profile, V2PowerEdge R760xs Motherboard with Broadcom 5720 Dual Port 1Gb On-Board LOMBroadcom 5720 Quad Port 1GbE BASE-T Adapter, OCP NIC 3.0No Operating System No Systems Documentation, No OpenManage DVD KitChannel ProSupport and Next Business Day Onsite Service Initial, 36 MonthReadyRails Sliding Rails Without Cable Management ArmiDRAC9, Enterprise 16Gatribut:
- Processor: 2 x Intel® Xeon® Gold 5418Y 2G, 24C/48T, 16GT/s, 45M Cache, Turbo, HT (185W) DDR5-4400
- Memory: 2x64GB RDIMM, 4800MT/s Dual Rank
- Chassis (inch): 3.5 Chassis with up to 12 Hard Drives (SAS/SATA) PERC11
- RAID Controller: PERC H755 Adapter, Low Profile
- BELDEN Plugs (Connector)atribut:
- Connector: RJ45
- Epson Printer Colour Multifunction L Series (Alat Cetak/Print)Deskripsi:The multi-functional EcoTank L3250 is designed to improve business cost savings and print productivity. Expect a high print yield of up to 4500 pages for black-and-white, and 7500 pages for colour. You can even print borderless photos up to 4R size. The integrated ink tanks and designated nozzles ensure spill-free and error-free refilling. The EcoTank L3250 delivers convenient wireless connectivity, enabling direct printing from smart devices. You can download the Epson Smart Panel app to your mobile device and easily manage your printing functions and printer setup, making this especially useful for non-panel printers. Make the smart business move with the right print solution today.- Print, scan, copy- Compact integrated tank design- High yield ink bottles- Spill-free, error-free refilling- Wi-Fi & Wi-Fi Direct- Seamless setup via Epson Smart Panel- Borderless printing up to 4R- Powered by Epson Heat-Free Technologyatribut:
- Optical Resolution (dpi): 1200x2400
- Rated Voltage (V): AC 220-240
- Dell PowerEdge Rack Server R7525 SeriesDeskripsi:PowerEdge R7525 ServerSAS/SATA/NVMe Capable BackplaneTrusted Platform Module 2.0 V516X 2.5 SAS/SATA + 8X 2.5 NVME (no hardware raid) without XGMIAMD EPYC 7413 2.65GHz, 24C/48T, 128M Cache (180W) DDR4-3200AMD EPYC 7413 2.65GHz, 24C/48T, 128M Cache (180W) DDR4-3200Liquid Thermal Module(requires external CoolIT infrastructure, not included)Performance Optimized3200MT/s RDIMMs64GB RDIMM, 3200MT/s, Dual Rank, 16GbC1, No RAID for HDDs/SSDs (Mixed Drive Types Allowed)Front HBA355i Rear Load2.4TB 10K RPM SAS ISE 12Gbps 512e 2.5in Hot-plug Hard Drive1.6TB Enterprise NVMe Mixed Use AG Drive U.2 Gen4 with carrierPerformance BIOS SettingNo Energy StarUEFI BIOS Boot Mode with GPT PartitionStandard Fan x6Dual, Hot-Plug, Fully Redundant Power Supply (1+1), 800W, Mixed ModeJumper Cord - C13/C14, 2M, 250V, 10A (EU, TW, APCC countries except ANZ)Riser config 14 for liquid cooling, half length, 4 x8 and 2 x16 slotsPowerEdge R7525 Motherboard, with 2 x 1Gb Onboard LOM,MLK V4Broadcom 57414 Dual Port 10/25GbE SFP28, OCP NIC 3.0PowerEdge 2U LCD BezelBOSS controller card + with 2 M.2 Sticks 240G (RAID 1),FHNo Operating SystemNo Media RequirediDRAC9, Enterprise 15GQuick Sync 2 (At-the-box mgmt) - IndonesiaiDRAC,Legacy PasswordiDRAC Service Module (ISM), NOT InstallediDRAC Group Manager, EnabledReadyRails Sliding Rails Without Cable Management Arm or Strain Relief BarBOSS BlankFan Foam, HDD 2UNo Systems Documentation, No OpenManage DVD KitPowerEdge R7525 Shipping - AP/TW/JP/KRR7525 Shipping MaterialPowerEdge R7525, No CE marking, AP/TW/JP/KRDecline SelectionBasic Next Business Day 36 Months, 36 Month(s)ProSupport and Next Business Day Onsite Service, 36 Month(s)No Field Deployment Customer Install RequiredInfrastructure Deployment Selectedatribut:
- Base: PowerEdge R7525 Server
- Chassis: 16X 2.5 SAS/SATA + 8X 2.5 NVME (no hardware raid) without XGMI
- Asus Rack Serveratribut:
- Auxiliary Storage FDD/CD/DVD: 1x Slim-type Optical Drive Bay; Options: No Device / DVD-RW / DVD-ROM
- Capacity: Maximum up to 128GB UDIMM
- Dimensions (mm): 497x439.5x44
- Form Factor: 1U
- Graphic: Aspeed AST2600 with 64MB VRAM
- Networking: 2 x Intel® I210AT + 1 x Mgmt LAN
- OS Support: Please find the latest OS support from https://servers.asus.com/support/os
- Power Supply: 1+1 Redundant 450W 80 PLUS PLATINUM Power Supply
- Total Slots: 4 (2-channel)
- Qnap Rackmount NAS Serveratribut:
- CPU Architecture: 64-bit x86
- Flash Memory (GB): 5 (Dual boot OS protection)
- Relative Humidity: 5-95% RH non-condensing, wet bulb: 27˚C (80.6˚F)
- Storage Temperature (°C): -20 - 70
- Storage Temperature (°F): -4-158
Daftar Harga pc server Terbaru October 2026
| Acer Single CPU Tower Server Altos T1 | Rp86.999.900 |
| Logitech Classic USB + Optical USB | Rp259.900 |
| Totolink 16-Port Gigabit Destkop/Rackmount Switch | Rp1.199.900 |
| D-Link Smart Managed 10-Port Gigabit PoE Switch | Rp13.999.900 |
| Lenovo PC ThinkCentre M70t Gen 3 | Rp22.999.900 |
| Dell CPU Optiplex | Rp18.999.900 |
| Lenovo ThinkCentre Neo 50t Gen 4 | Rp13.999.900 |
| Ruijie 24-Port Gigabit Smart Cloud Managed Non-PoE Switch | Rp3.099.900 |
| Dell Precision T5860 MT | Rp75.999.900 |
| tp-link Wireless N Access Point | Rp449.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)
































































































































































/mgP103242808-1.jpg)
/miP107032810-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)